Shop All Set Screws
Midwest Fastener
#4-40 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK
Mfr # 70741
Zoro # G502511421
product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Overall Length 1/8 in
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 70741
- Zoro # G502511421
- UPC # 738287707410
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz (MS51830-203L)
- ZORO SELECT Sheet Metal Screw, #14 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0087)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, White (AWH200)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 250 PK (MGLP-B8-10-MCT)
- MIDWEST FASTENER #8 Dia., Steel, 8 PK (930628)
- MIDWEST FASTENER 3/4"-10 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70832)
- MIDWEST FASTENER 7/16"-14 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (34364)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- MIDWEST FASTENER 7/16"-20 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (34367)
- MIDWEST FASTENER #10 Dia., Steel, 15 PK (32952)
- NEWPORT FASTENERS Set Screws, Oval Point, 1/2-20 x 1", Alloy Steel, Hex Socket, , 5PK (600406-5)
- Midwest Fastener Set Screws