Shop All Light Fixture Parts
Midwest Fastener
#4-36 Black Plastic Turn Knobs 10PK
Mfr # 64606
Zoro # G802527702
product price: $5.85
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lamp Hardware
- Style Turn
- Material Plastic
- Finish Black
- Diameter #4
Product Information
- Brand Midwest Fastener
- MFR # 64606
- Zoro # G802527702
- UPC # 738287646061
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter | #4 |
Thread Size | 36 (Coarse) |
Details
Type | Lamp Hardware |
Style | Turn |
Material | Plastic |
Finish | Black |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 18W - T8 - 30 Inch Cool White Fluorescent (S26516)
- GREENLITE 60W Equivalence A19 E26 LED Dusk to Dawn Bulb, Bright White - Medium (GR8791)
- ILC Replacement for Damar 4203b replacement light bulb lamp (4203B DAMAR)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40RES REPLACED BY (F40RES REPLACED BY GE GENERAL ELECTRIC G.E)
- MIDWEST FASTENER Medium Base Porcelain Socket with Double Screw Bases 2PK (77905)
- MIDWEST FASTENER 2-15/16" Phenolic Candelabra Sockets 4PK (77863)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64605)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- MIDWEST FASTENER 3/4" Brass Bracket Caps 6PK (64588)
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- MIDWEST FASTENER 3 Prong with Ground Fixture Outlets 2PK (65325)
- Midwest Fastener Light Fixture Parts