Shop All Individual & Bulk O-Rings
Midwest Fastener
38mm x 46mm x 4mm Rubber O-Rings 3PK
Mfr # 64925
Zoro # G202513428
product price: $3.45
/pk 3, $1.15/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Material Rubber
- Thickness 4mm
- Diameter 1 38mm
- Diameter 2 46mm
Product Information
- Brand Midwest Fastener
- MFR # 64925
- Zoro # G202513428
- UPC # 738287649253
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 38mm |
Diameter 2 | 46mm |
Details
Type | O-Ring |
Material | Rubber |
Thickness | 4mm |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- FROST KING 5/8"W x 3/16"H x 17'L, Felt Weatherseal, Gray (S258/17H)
- ZORO SELECT O-Ring, EPDM, Dash 220, 1-3/8, 1.637, PK25 (U38869.012.0137)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 6-9/16" RH Prehung Door (3080pri1501NPCLETRH156916)
- MIDWEST FASTENER 2-1/8" x 2-3/8" Medium Rubber O-Rings 6PK (78224)
- MIDWEST FASTENER 2-3/8" x 2-3/4" x 3/16" Rubber O-Rings 3PK (33042)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 6" x 6-1/2" x 1/4" Extra Large Rubber O-Rings 2PK (33063)
- MIDWEST FASTENER 1-1/16" x 1-5/16" x 1/8" Rubber O-Rings 10PK (64835)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- Midwest Fastener Individual & Bulk O-Rings