Shop All Shaft Collars
Midwest Fastener
3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK
Mfr # 933505
Zoro # G302511348
product price: $10.95
/pk 2, $5.48/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 2 7/8"
- Diameter 1 3/8"
- Length 1 11/32"
Product Information
- Brand Midwest Fastener
- MFR # 933505
- Zoro # G302511348
- UPC # 719199335052
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 7/8" |
Diameter 1 | 3/8" |
Length 1 | 11/32" |
Details
Material | Steel |
Finish | Black Oxide |
Style | Double Split |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 50 MFD, 370V, Round (2MEE4)
- BESTORQ Kevlar V-Belt / B62K (5L650LG)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6202 2NSEC3)
- TRITAN Special Lumber Chain, Connecting Link (81X CL)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- GLOBAL 5/8" ID Set Screw Collar, Stl, Bo (GSC-062-B)
- Midwest Fastener Shaft Collars