Shop All Nylon Bushings
Midwest Fastener
3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK
Mfr # 66403
Zoro # G902508717
product price: $10.19
/pk 15, $0.68/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 1 3/8"
- Diameter 2 7/8"
- Style Regular Snap Bushing
- Type Snap Bushing
Product Information
- Brand Midwest Fastener
- MFR # 66403
- Zoro # G902508717
- UPC # 738287664034
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 7/8" |
Details
Material | Nylon |
Style | Regular Snap Bushing |
Type | Snap Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Parts M504548 (M504548)
- MASTER LOCK Master Lock 1KA-2179 1.75 in. Laminated Steel Padlock (250274)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook & 2 Strips/Pack (17003ES)
- MARLBORO 3/8" W x 1-19/32" H Mill Stainless Steel Weld-On Hinge (4PPP3)
- MIDWEST FASTENER .53" to .60" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK (70291)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- MIDWEST FASTENER 7/8" x 1-1/16" Nylon Plastic Regular Snap Bushings 10PK (66405)
- MIDWEST FASTENER .6" to .69" x .281" Nylon Plastic Round Strain Relief Bushings 4PK (70292)
- MIDWEST FASTENER .36" to .43" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK (70287)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- Midwest Fastener Nylon Bushings