Shop All Turnbuckles
Midwest Fastener
3/8" x 7-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK
Mfr # 52360
Zoro # G702506128
product price: $43.55
/pk 10, $4.35/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Zinc
- Length 1 7-3/4"
- Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 52360
- Zoro # G702506128
- UPC # 738287523607
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Length 1 | 7-3/4" |
Diameter | 3/8" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Zinc |
Style | Eye-Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-SG1-TB-001)
- LISTA Slotted Drawer Partition (P100-36)
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Clip, Electro-Galvanized (T7670459)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (5VN80)
- MIDWEST FASTENER 5/16" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52365)
- MIDWEST FASTENER 1/4" x 5-1/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52350)
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52364)
- MIDWEST FASTENER 8mm x 200mm Stainless A4 Steel Jaw/Jaw Turnbukle (36683)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle (54622)
- NATIONAL HARDWARE 1/4 in. D X 7-1/2 in. L Black Steel Eye Turnbuckle 90 lb 1 pk (N820-121)
- Midwest Fastener Turnbuckles