Shop All Turnbuckles
Midwest Fastener
3/8" x 6" Galvanized Steel Jaw & Jaw Turnbuckle
Mfr # 54626
Zoro # G902506126
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Galvanized
- Diameter 3/8"
- Length 1 6"
Product Information
- Brand Midwest Fastener
- MFR # 54626
- Zoro # G902506126
- UPC # 738287546262
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 3/8" |
Length 1 | 6" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Galvanized |
Style | Jaw-Jaw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 2000 lb (12090)
- CAMPBELL CHAIN & FITTINGS Open Eye Swivel, 1/0 & 2/0 Inco (Double Loop) Chain, #1020 (T5901024)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-SG1)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Eye-Eye Turnbuckle (54623)
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52364)
- MIDWEST FASTENER 7/32" x 4-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52357)
- MIDWEST FASTENER 3/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35801)
- MIDWEST FASTENER 3/16" x 4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52363)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook - 3/4" x 12 (HHTBGV34X12)
- Midwest Fastener Turnbuckles