Shop All Extension Springs
Midwest Fastener
3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK
Mfr # 18577
Zoro # G902515876
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/8"
- Diameter 2 .042"
- Length 1 6-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 18577
- Zoro # G902515876
- UPC # 738287185775
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | .042" |
Length 1 | 6-1/4" |
Nominal Size | SRM77 |
Wire Diameter | .041 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE EN Series Electric Strikes (EN400RP-24AC-32D-RH)
- KABA ILCO Key Blank, NS, 1A1H1, Best, PK50 (1A1H1)
- ZORO SELECT O-Ring, Silicone, Dash 467, 19, 19.505, PK2 (U38883.025.1900)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Antique Brass Finish (571B5)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- MIDWEST FASTENER 5/16" x .040" x 10-1/2" Steel Extension Springs 6PK (18684)
- MIDWEST FASTENER 3/8" x .081" x 2-3/16" Steel Extension Springs 1 12PK (18587)
- MIDWEST FASTENER 9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK (18520)
- SPEC Extension Spring, PK2 (E10000959000M)
- Midwest Fastener Extension Springs