Shop All Rubber Grommets
Midwest Fastener
3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK
Mfr # 72604
Zoro # G102519544
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Black
- Thickness 1/4"
- Diameter 1 3/8"
- Diameter 2 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 72604
- Zoro # G102519544
- UPC # 738287726046
- Country of Origin China
- Category Rubber Grommets
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Groove Diameter | 1/2" |
Details
Material | Rubber |
Finish | Black |
Thickness | 1/4" |
Groove | 1/16" |
Type | Grommet |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-HFDA-3)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD SAT 626)
- ZORO SELECT 2 in W x 4 1/2 in H Gray Enamel Spring Hinge (1CAC4)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Antique Brass Arched Kingsport Cabinet Pull (4655AB)
- MIDWEST FASTENER 1/2" x 13/16" x 9/32" x 1/16" Black Rubber Grommets 20PK (64365)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64364)
- MIDWEST FASTENER 5/16" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64363)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (64373)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (72612)
- MIDWEST FASTENER 3/16" x 1/2" x 0.2" Black Rubber Grommets 10PK (72624)
- ZORO SELECT Grommet, SBR, 1, 1 1/2 ID, 2 Dia, PK25 (3MPT7)
- Midwest Fastener Rubber Grommets