Shop All Extension Springs
Midwest Fastener
3/8" x 5-13/16" x .051" WG Steel Extension Springs 6PK
Mfr # 18565
Zoro # G102515720
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/8"
- Diameter 2 .051"
- Length 1 5-13/16"
Product Information
- Brand Midwest Fastener
- MFR # 18565
- Zoro # G102515720
- UPC # 738287185652
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | .051" |
Length 1 | 5-13/16" |
Nominal Size | SRM65 |
Wire Diameter | .051 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QCL240E626S4478S)
- WRS 29" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5029R)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- MIDWEST FASTENER 3/4" x 2-5/8" x .1055" WG Steel Extension Springs 6PK (18538)
- MIDWEST FASTENER 3/4" x 0.080" x 3" 18-8 Stainless Steel Extension Springs 3PK (38827)
- MIDWEST FASTENER 3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK (18630)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK1)
- Midwest Fastener Extension Springs