Shop All Grooved Pins
Midwest Fastener
3/8" x 4" Zinc Plated Steel Dowel Screws 50PK
Mfr # 50923
Zoro # G302517906
product price: $51.99
/pk 50, $1.04/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Dowel Screw
- Diameter 3/8"
- Length 1 4"
Product Information
- Brand Midwest Fastener
- MFR # 50923
- Zoro # G302517906
- UPC # 738287509236
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 3/8" |
Length 1 | 4" |
Details
Material | Steel |
Finish | Zinc |
Type | Dowel Screw |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U53462.009.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08812)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK (1WY95)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/4 in L, Steel, Plain Finish, 50 PK (U08360.025.0225)
- MIDWEST FASTENER 5/16" x 2-1/2" Plain Steel Dowel Screws 100PK (50920)
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50914)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- MIDWEST FASTENER 5/16" x 2-1/2" Plain Steel Dowel Screws 10PK (60783)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.031.0075)
- Midwest Fastener Grooved Pins