Shop All Extension Springs
Midwest Fastener
3/8" x 4" x .038" WG Steel Extension Springs 6PK
Mfr # 18546
Zoro # G002514915
original price:
$13.69
5% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .038"
- Diameter 1 3/8"
- Length 1 4"
Product Information
- Brand Midwest Fastener
- MFR # 18546
- Zoro # G002514915
- UPC # 738287185461
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .038" |
Diameter 1 | 3/8" |
Length 1 | 4" |
Nominal Size | SRM46 |
Wire Diameter | .038 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option Adjustable Spring Latch Antique Brass (12720XA-SL)
- S & W MANUFACTURING Mighty Mount, Level Mount, 5/8-11" (MM120118)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8730LH10B4916)
- HARDWARE RESOURCES Button Catch Inside Clip - Zinc Receiver (50610)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- MIDWEST FASTENER 3/4" x 3-13/16" x .11" WG Steel Extension Springs 6PK (18556)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MIDWEST FASTENER 5/16" x .043" x 3-7/16" Steel Extension Springs 6PK (18582)
- SPEC Extension Spring, Music Wire, PK2 (E08500854750M)
- Midwest Fastener Extension Springs