Shop All Connecting & Clevis Links
Midwest Fastener
3/8" x 4-1/4" 316 Stainless Steel Eye/Jaw Swivels 2PK
Mfr # 37423
Zoro # G402506770
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/8 in
- Style Eye-Jaw
- Type Swivel
Product Information
- Brand Midwest Fastener
- MFR # 37423
- Zoro # G402506770
- UPC # 738287374230
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/8 in |
Details
Material | Stainless Steel |
Style | Eye-Jaw |
Type | Swivel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 1000 lb (33H771)
- DAYTON Table (804-22)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- MIDWEST FASTENER 1/4" Galvanized Steel Eye & Eye Swivels (54629)
- MIDWEST FASTENER 3/8" Galvanized Steel Jaw & Eye Swivels (54637)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Quick Links 5PK (52245)
- MIDWEST FASTENER 1/2" x 4-3/16" Quick Links 2PK (34066)
- MIDWEST FASTENER 3/4" Galvanized Steel Eye & Eye Swivels (54634)
- MIDWEST FASTENER 1/4" Quick Links 5PK (34063)
- KIPP Clevis Joint DIN71752 Thread M10 Left-Hand Thread, G=20, D1=10, B=10, Stainless Steel 1.4305 Bright (K0732.10201)
- Midwest Fastener Connecting & Clevis Links