Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 3/8FIP Brass Female Hose Barbs 4PK
Mfr # 33686
Zoro # G502528399
product price: $28.59
/pk 4, $7.15/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Diameter 2 3/8FIP
- Diameter 1 3/8"
- Gender Female
- Type Hose Barb
Product Information
- Brand Midwest Fastener
- MFR # 33686
- Zoro # G502528399
- UPC # 738287336863
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 3/8FIP |
Diameter 1 | 3/8" |
Details
Fitting Material | Brass |
Gender | Female |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 20MM-KW BUSHING (1108 X 20MM-KW BUSHING)
- ALEMITE Grease Fitting Relief Top Vent, .25-1 psi (A317400)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- DOTCO Shim Packet (1355PT)
- MIDWEST FASTENER 3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33708)
- MIDWEST FASTENER 1/4" x 1/8MIP Brass Hose Barbs 6PK (66503)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- MIDWEST FASTENER 3/8" x 1/8MIP Brass Hose Barbs 6PK (66507)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- ZORO SELECT Barbed Hose Fitting, 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB050SS)
- Midwest Fastener Hose Fittings