Shop All Rubber Grommets
Midwest Fastener
3/8" x 3/4" x 1/2" Black Rubber Grommets 1 12PK
Mfr # 64376
Zoro # G702520780
product price: $15.49
/pk 12, $1.29/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2"
- Material Rubber
- Finish Black
- Diameter 2 3/4"
- Diameter 1 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 64376
- Zoro # G702520780
- UPC # 738287643763
- Country of Origin China
- Category Rubber Grommets
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 3/8" |
Groove Diameter | 1/2" |
Details
Thickness | 1/2" |
Material | Rubber |
Finish | Black |
Style | Knock-Out Bushing |
Type | Grommet |
Groove | 1/2" |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1" W x 7-1/3" H Mill Stainless Steel Weld-On Hinge (4PPU6)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JFL6)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Depth (In.): 60 in (SLAL-75-BP-60)
- MIDWEST FASTENER 17/64" x 5/8" x 0.6" Black Rubber Grommets 8PK (72628)
- MIDWEST FASTENER 3/8" x 15/16" x 1/2" Black Rubber Grommets 6PK (72632)
- MIDWEST FASTENER 3/16" x 3/8" x 1/4" Black Rubber Grommets 10PK (72622)
- MIDWEST FASTENER 3/4" x 1-9/32" x 5/16" x 1/16" Black Rubber Grommets 8PK (64374)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (72604)
- MIDWEST FASTENER 1/8" x 11/32" x 3/16" x 1/16" Black Rubber Grommets 20PK (72607)
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- Midwest Fastener Rubber Grommets