Shop All Rubber Sheets & Strips
Midwest Fastener
3/8" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK
Mfr # 64345
Zoro # G402505988
product price: $10.39
/pk 7, $1.48/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Material Neoprene
- Diameter 1 3/8"
- Diameter 2 2-1/4"
- Nominal Size 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 64345
- Zoro # G402505988
- UPC # 738287643459
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 2-1/4" |
Nominal Size | 3/8" |
Details
Thickness | 1/8" |
Material | Neoprene |
Type | Rubber Washer |
Description
MIDWEST FASTENER brand 3/8" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK are made of neoprene material with a thickness of 1/8". The washers have a nominal size of 3/8" and two diameters of 3/8" and 2-1/4".
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 4.000 X 16.000 X 60.000 [Each] (SURERD85D4.000X16X60PP1052HD)
- TRIM-LOK Rubber Edging, EPDM, 25 ft Length, Adhesive, Foam Acrylic Backing, 35/64 in Overall Width (X1663BT-25)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-UHMW-142)
- ZORO SELECT Plate Stock, SS, 3/4 in.W, 0.018" Thickness (87159)
- MIDWEST FASTENER 1/4" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64328)
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- MIDWEST FASTENER 1/4" x 2" x 1/16" Neoprene Rubber Washers 7PK (64341)
- MIDWEST FASTENER 3/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64342)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- MIDWEST FASTENER 1/4" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64334)
- RUBBER-CAL Nitrile - Commercial Grade White - 60A - Off-White Buna Sheets - 1/4" T x 4" W x 4" L - 5 Pack (20-110)
- Midwest Fastener Rubber Sheets & Strips