Shop All Plugs & Stoppers
Midwest Fastener
3/8" x 1/2" x 11/16" #2 Cork Stoppers 60PK
Mfr # 64385
Zoro # G002512843
product price: $18.89
/pk 60, $0.31/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Application 1oz Bottles & Test Tubes
- Diameter 1 3/8"
- Length 1 11/16"
- Diameter 2 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 64385
- Zoro # G002512843
- UPC # 738287643855
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 3/8" |
Length 1 | 11/16" |
Diameter 2 | 1/2" |
Nominal Size | #2 |
Details
Material | Cork |
Application | 1oz Bottles & Test Tubes |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Low Actinic Round Media Storage Bo (51395-250)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Flat And, PK 10 (SSSP08)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- MIDWEST FASTENER 1-1/4" x 0.4" White Rubber Stoppers 3PK (76763)
- MIDWEST FASTENER 11/32" x 1-5/8" x 1-1/2" #20 Cork Stoppers 4PK (64463)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- Midwest Fastener Plugs & Stoppers