Shop All Sleeve Bearings
Midwest Fastener
3/8" x 1/2" x 1" Bronze Sleeve Bearings 4PK
Mfr # 64291
Zoro # G902508748
product price: $10.49
/pk 4, $2.62/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 2 1/2"
- Diameter 1 3/8"
- Length 1 1"
- Style Sleeve
Product Information
- Brand Midwest Fastener
- MFR # 64291
- Zoro # G902508748
- UPC # 738287642919
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 3/8" |
Length 1 | 1" |
Details
Material | Bronze |
Style | Sleeve |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Metal Filter Bowl 3/4" /1" (CO 8828-41M)
- DAYTON 1/4" Fixed Bore 1 Groove O-Ring Pulley 0.88 in OD (1X459)
- POWER TEAM HAND PUMP, 2-SPD, .076-.305 CU IN/STROKE (P19)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 16.35 inch OD (2B160SK)
- MIDWEST FASTENER 3/4" x 1" x 2" Bronze Sleeve Bearings 2PK (64297)
- MIDWEST FASTENER 15mm x 12mm x 16mm Metric Bronze Bearings 2PK (32482)
- MIDWEST FASTENER 1/2" x 5/8" x 1-1/8" Bronze Sleeve Bearings 3PK (64293)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- MIDWEST FASTENER 16mm x 12mm x 12mm Metric Bronze Bearings 2PK (32484)
- MIDWEST FASTENER 1/2" x 11/16" x 1-1/8" Bronze Sleeve Bearings 3PK (64292)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/2" O.D., 1-1/2" L (EBCB162412)
- Midwest Fastener Plain Bearings