Shop All Extension Springs
Midwest Fastener
3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK
Mfr # 18524
Zoro # G502515184
product price: $8.45
/pk 6, $1.41/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .035"
- Diameter 1 3/8"
- Length 1 1-7/8"
Product Information
- Brand Midwest Fastener
- MFR # 18524
- Zoro # G502515184
- UPC # 738287185249
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .035" |
Diameter 1 | 3/8" |
Length 1 | 1-7/8" |
Nominal Size | SRM24 |
Wire Diameter | .035 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 505 (EMC 63-4906 ZN 505)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- DELTANA Strike Plate For 6" Flush Bolt Oil Rubbed Bronze (SP6FBU10B)
- DELTANA Commercial Store Room Standard Gr2, Clarendon With Cyl Satin Chrome (CL504EVC-26D)
- MIDWEST FASTENER 7/16" x 2-15/16" x .065" WG Steel Extension Springs 1 12PK (18549)
- MIDWEST FASTENER 1/4" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38805)
- MIDWEST FASTENER 3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK (18630)
- MIDWEST FASTENER 3/8" x 5-13/16" x .051" WG Steel Extension Springs 6PK (18565)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- MIDWEST FASTENER 7/8" x .122" x 3-13/32" Steel Extension Springs (18694)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK6)
- Midwest Fastener Extension Springs