Shop All Extension Springs
Midwest Fastener
3/8" x .081" x 2-3/16" Steel Extension Springs 1 12PK
Mfr # 18587
Zoro # G802515471
product price: $14.49
/pk 12, $1.21/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/8"
- Diameter 2 .081"
- Length 1 2-3/16"
Product Information
- Brand Midwest Fastener
- MFR # 18587
- Zoro # G802515471
- UPC # 738287185874
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | .081" |
Length 1 | 2-3/16" |
Nominal Size | SRM87 |
Wire Diameter | .081 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 034 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.034X250)
- FALCON Falcon W581PSRD626 W Series Storeroom Dane Lever Small Rose Lock C Keyway 30197 Latch 30148 Strike (W581PSRD626)
- THERMWELL PRODUCTS Thermwell T3750 37 in. Gray Storm Door Bottom (688382)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 86mm ID, PK10 (ZUSAH4X86)
- MIDWEST FASTENER 5/16" x .051" x 2-3/4" Steel Extension Springs 6PK (18583)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 1/2" x 0.062" x 2" 18-8 Stainless Steel Extension Springs 3PK (38823)
- MIDWEST FASTENER 3/4" x 0.080" x 5" 18-8 Stainless Steel Extension Springs 2PK (38845)
- MTD Spring-Extension (732-04609)
- Midwest Fastener Extension Springs