Shop All Compression and Die Springs
Midwest Fastener
3/8" x .032" x 29/32" Steel Compression Springs 1 12PK
Mfr # 18671
Zoro # G902516880
product price: $8.75
/pk 12, $0.73/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 1 3/8"
- Diameter 2 .032"
- Length 1 29/32"
Product Information
- Brand Midwest Fastener
- MFR # 18671
- Zoro # G902516880
- UPC # 738287186710
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | .032" |
Length 1 | 29/32" |
Nominal Size | SRM160 |
Wire Diameter | .032 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Chain 999461 (999461)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRZ CoatHat Hook (N330-886)
- ZORO SELECT Viton O-Ring, 1.9mm Wide 7.8mm ID, PK10 (ZUSAV1.9X7.8)
- LAMP SPRING LOADED BARREL BOLT (BSS3-240)
- MIDWEST FASTENER 7/16" x 1-7/16" x .040" WG Steel Compression Springs 1 12PK (18506)
- MIDWEST FASTENER 5/16" x .030" x 1-1/16" Steel Compression Springs 1 12PK (18660)
- MIDWEST FASTENER 1-1/4" x 4-5/8" x .125" WG Steel Compression Springs 6PK (18537)
- MIDWEST FASTENER 1/2" x .040" x 1-1/8" Steel Compression Springs 1 12PK (18648)
- MIDWEST FASTENER 5/8" x .092" x 1-3/4" Steel SRA413 Ajax Springs 1 12PK (18633)
- MIDWEST FASTENER 5/8" x .063" x 2" Steel Compression Springs 1 12PK (18635)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x5In (106720)
- Midwest Fastener Compression and Die Springs