Shop All Snap Buttons
Midwest Fastener
3/8" Walnut Wood Flat Head Plugs 100PK
Mfr # 08927
Zoro # G302512598
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Walnut
- Style Flat Head Plug
- Application Flush Surface
- Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 08927
- Zoro # G302512598
- UPC # 738287089271
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Type | Screw Hole Button |
Material | Walnut |
Style | Flat Head Plug |
Application | Flush Surface |
Head Style | Flat |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M51450.020.0001)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- MAZE NAILS Maze 2 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT200112)
- MIDWEST FASTENER 1/4" Nickel Snap Caps 15PK (64307)
- MIDWEST FASTENER #7 x 5/8" Nickel Single Stud Turn Buttons 2PK (932641)
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Plugs 40PK (66806)
- MIDWEST FASTENER Nickel Rivet Mount Single Stud Turn Buttons 2PK (932647)
- MIDWEST FASTENER 1/2" Cherry Wood Flat Head Plugs 100PK (08929)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Plugs 100PK (08935)
- Midwest Fastener Snap Buttons