Shop All Window Screen Clips & Frame Corners
Midwest Fastener
3/8" Offset White Plastic Window Clips 25PK
Mfr # 72027
Zoro # G102521134
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip
- Material Plastic
- Finish White
- Diameter 3/8"
- Drill Size 3/16" hole
Product Information
- Brand Midwest Fastener
- MFR # 72027
- Zoro # G102521134
- UPC # 738287720273
- Country of Origin Unknown
- Category Window Screen Clips & Frame Corners
Dimensions
Diameter | 3/8" |
Drill Size | 3/16" hole |
Details
Type | Clip |
Material | Plastic |
Finish | White |
Style | Offset |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- BALDWIN RESERVE Baldwin Reserve PVRUSRSR492 Privacy Rust (PV.RUS.RSR.492)
- ZORO SELECT Cam Latch, Keyed, Chrome, T Handle (1XNZ1)
- BLUM 110 Degree Soft-closing Inserta Half Overlay Hinge (71B3690)
- MIDWEST FASTENER 7/16" Offset White Plastic Window Clips 25PK (72028)
- MIDWEST FASTENER 7/16" Offset Gray Plastic Window Clips 25PK (72025)
- MIDWEST FASTENER White Aluminum Door Panel Clips 25PK (66086)
- MIDWEST FASTENER 1/2" Aluminum Door Clips 20PK (66108)
- MIDWEST FASTENER C121 Aluminum Screen Clips 15PK (62374)
- MIDWEST FASTENER 3/16" Offset Gray Plastic Window Clips 25PK (72022)
- WRS Right Window Screen Metal Knife Latch - 10 Pack (032-100KLR-10)
- Midwest Fastener Window Screen Clips & Frame Corners