Shop All Snap Buttons
Midwest Fastener
3/8" Oak Wood Round Head Screw Hole Buttons 100PK
Mfr # 08937
Zoro # G702512587
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Oak
- Style Mushroom
- Application Decorative
- Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 08937
- Zoro # G702512587
- UPC # 738287089370
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Oak |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK (UST236044)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, Zinc Yellow Steel Round Head Torx Drive, 163 PK (54088)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176252)
- GREX POWER TOOLS Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/15L)
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- MIDWEST FASTENER 5/16" Birch Wood Flat Head Plugs 40PK (66802)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66102)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Plugs 30PK (66808)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Screw Hole Buttons 100PK (08892)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Plugs 100PK (08932)
- MIDWEST FASTENER Nickel 2-Screw Hole Single Stud Turn Buttons 2PK (932643)
- Midwest Fastener Snap Buttons