Shop All Snap Buttons
Midwest Fastener
3/8" Oak Wood Round Head Plugs 100PK
Mfr # 08931
Zoro # G702512624
product price: $18.79
/pk 100, $0.19/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Oak
- Style Round Head Plug
- Diameter 3/8"
- Head Style Round
Product Information
- Brand Midwest Fastener
- MFR # 08931
- Zoro # G702512624
- UPC # 738287089318
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Type | Screw Hole Button |
Material | Oak |
Style | Round Head Plug |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-32 x 3/8 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS103238)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.512 in L, Aluminum, 50 PK (U69316.016.0120)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.140.0050)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK10 (U51700.031.0250)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 100PK (08888)
- MIDWEST FASTENER 1/2" Oak Wood Flat Head Plugs 100PK (08928)
- MIDWEST FASTENER Rivet Nickel Mount Turn Button Washers 8PK (932648)
- MIDWEST FASTENER #7 x 5/8" Nickel Single Stud Turn Buttons 2PK (932641)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Plugs 100PK (08889)
- MIDWEST FASTENER 3/8" Birch Wood Flat Head Plugs 100PK (08886)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 100PK (08887)
- Midwest Fastener Snap Buttons