Shop All Pivot Hinges
Midwest Fastener
3/8" Nylon Plastic Top Pivots 5PK
Mfr # 65984
Zoro # G402522213
product price: $6.99
/pk 5, $1.40/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Door Hardware
- Application Standard Doors
- Diameter 3/8"
- Length 1 15/16"
Product Information
- Brand Midwest Fastener
- MFR # 65984
- Zoro # G402522213
- UPC # 738287659849
- Country of Origin China
- Category Pivot Hinges
Dimensions
Diameter | 3/8" |
Length 1 | 15/16" |
Drill Size | 3/8" |
Details
Material | Nylon |
Type | Door Hardware |
Application | Standard Doors |
Style | Top Pivot |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP ASSOCIATES, INC Karp Inc. DSB-123SD High Security - MS Lock, 12"Wx12"H, SDP1212MSL (SDP1212MSL)
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base (BMNYLD46)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD RHO 626 C123)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-24HSC-1)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Top Pivots 5PK (65985)
- MIDWEST FASTENER Plastic Bottom Pivot Bi-Fold Door Hardware 5PK (65982)
- MIDWEST FASTENER Zinc Plated Steel Bottom Pivot Bi-Fold Door Hardware 5PK (65981)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-LH-AL)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-LH-DU)
- ELESA Hinges with built-in safety switch, CFSW.110-6-1NO+3NC-C-B (CFSW.)
- RIXSON 1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge (195L4AXXA)
- Midwest Fastener Pivot Hinges