Shop All Reducing Bushings
Midwest Fastener
3/8" ID x 3/4" x 1-1/2" Heavy Machine Bushings 2PK
Mfr # 931131
Zoro # G902526193
original price:
$8.11
14% off
new price: $6.95
/pk 2, $3.48/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1-1/2"
- Diameter 1 3/8"
- Diameter 2 3/4"
- Style Heavy
- Type Machine Bushing
Product Information
- Brand Midwest Fastener
- MFR # 931131
- Zoro # G902526193
- UPC # 719199311315
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 3/4" |
Details
Thickness | 1-1/2" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5 (60HHMCL)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5MMG6)
- MILTON H Style Coupler, 3/8" FNPT (S-1835)
- CONTINENTAL CONTITECH 2/BX82 Banded Cogged V-Belt, 85" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX82)
- MIDWEST FASTENER 3/8" ID x 3/4" x 3/8" Heavy Machine Bushings 3PK (931123)
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- MIDWEST FASTENER 5/8" x 1" x 14 GA Zinc Plated Steel Machine Bushings 20PK (61106)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- Midwest Fastener Reducing Bushings