Shop All Connecting & Clevis Links
Midwest Fastener
3/8" Galvanized Steel Jaw & Eye Swivels
Mfr # 54637
Zoro # G102506773
original price:
$10.99
5% off
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 3/8 in
- Style Eye-Jaw
- Type Swivel
Product Information
- Brand Midwest Fastener
- MFR # 54637
- Zoro # G102506773
- UPC # 738287546378
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/8 in |
Details
Material | Steel |
Finish | Galvanized |
Style | Eye-Jaw |
Type | Swivel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,000 L (CB-10RCPH63)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1019542)
- CROSBY ® L-3322B 5 Ton Swivel Hook w/Latch - 1028627 (1028627)
- CHICAGO HARDWARE Turnbuckle, Stub End, 3/4 x 6 In (04148 5)
- MIDWEST FASTENER 1/4" Quick Links 5PK (34063)
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- MIDWEST FASTENER 1/4" Galvanized Steel Eye & Eye Swivels (54629)
- MIDWEST FASTENER 1/4" x 2-5/8" 316 Stainless Steel Jaw/Jaw Swivels 2PK (35828)
- MIDWEST FASTENER 5/16" Galvanized Steel Jaw & Eye Swivels (54636)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Double Eye Swivel Con 10PK (52218)
- PEERLESS CHAIN STD HYD CHAIN/CABLE CUTTER V11, 4000244 (4000244)
- Midwest Fastener Lifting Hardware