Shop All Hole Plugs
Midwest Fastener
3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK
Mfr # 79781
Zoro # G302528568
product price: $24.59
/pk 20, $1.23/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 10mm hole
- Finish Chrome
- Thickness .26"
- Type Hole Plug
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 79781
- Zoro # G302528568
- UPC # 738287797817
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .44" |
Diameter 1 | 3/8" |
Details
Application | 10mm hole |
Finish | Chrome |
Thickness | .26" |
Type | Hole Plug |
Material | Steel |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 242, Viton, 0.13 In., PK5 (U38871.012.0400)
- PRIMELINE TOOLS #1 and #3 Heavy Zinc Plated Garage Door Track Brackets with Fasteners (1 Pair) (GD 52220)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 2-Panel Arch Top Caiman Molded Hollow Core 4-9/16" LH Prehung Door (2868MHCCAILH154916)
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H7190)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79801)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (79761)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (74001)
- MIDWEST FASTENER 1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK (75927)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- FASTCAP Adhesive Cover Caps Unfinished Wood Pine 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.PN)
- Midwest Fastener Hole Plugs