Shop All Binding Barrels
Midwest Fastener
3/8" Brl Lg, Black Anodized Aluminum Black, 10 PK
Mfr # 76562
Zoro # G302523211
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Black Anodized Aluminum
- Finish Black
- Length 1 3/8"
- Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 76562
- Zoro # G302523211
- UPC # 738287765625
- Country of Origin United States
- Category Binding Barrels
Dimensions
Barrel Length | 3/8" |
Length 1 | 3/8" |
Diameter | 3/8" |
Details
Type | Binding Post |
Material | Black Anodized Aluminum |
Finish | Black |
Style | With Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.050.0035)
- ZORO SELECT Socket Set Screw, Cone, 10-24x5/16, PK100 (U07800.019.0031)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890075)
- MIDWEST FASTENER 3/4" Brl Lg, Black Anodized Aluminum Black, 10 PK (76565)
- MIDWEST FASTENER 5/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76564)
- MIDWEST FASTENER 1" Brl Lg, Black Anodized Aluminum Black, 10 PK (76566)
- MIDWEST FASTENER 3/4" Brl Lg, Brass Anodized Aluminum 10 PK (76545)
- MIDWEST FASTENER 24, 3/8" Brl Lg, Steel Zinc, 10 PK (71943)
- MIDWEST FASTENER 15/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76561)
- AMPG Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4146SSPAK)
- Midwest Fastener Binding Barrels