Shop All Grommets
Midwest Fastener
3/8" Brass Grommets 15PK
Mfr # 64313
Zoro # G802520901
product price: $5.65
/pk 15, $0.38/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Application Tie-down points in fabric
- Diameter 3/8"
- Type Grommet
Product Information
- Brand Midwest Fastener
- MFR # 64313
- Zoro # G802520901
- UPC # 738287643138
- Country of Origin United States
- Category Grommets
Dimensions
Diameter | 3/8" |
Details
Material | Brass |
Application | Tie-down points in fabric |
Type | Grommet |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grill & Headlamp Grommet Asstmnt, 330 Pc (8105)
- PRIME-LINE 72"Blk Snap In Retainer (P 7810)
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 24"W x 24"H (GVPVE24X2403SN)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- ARROW FASTENER Grommet Refills 1/2", 12PK (G1212)
- CUSTOM ACCENTS Paper Slot Grommet 12 3/8 in. Black (PF21500)
- GROTE Grommet, Open Back, Outside Dia. (In.): 3-1/4 (91400)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- ARROW FASTENER Snap Fastener Kit (GSFK6)
- MID ATLANTIC RUBBER Rubber Grommet - 1/4" x 1/8" x 3/8" x 1/2" x 9/32", PK 50 (OMAR-2903-50PK)
- Midwest Fastener Grommets