Shop All Hole Plugs
Midwest Fastener
3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK
Mfr # 69464
Zoro # G202528491
product price: $7.15
/pk 18, $0.40/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Application 2/5" hole
- Finish Black
- Type Hole Plug
- Thickness .42"
Product Information
- Brand Midwest Fastener
- MFR # 69464
- Zoro # G202528491
- UPC # 738287694642
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .46" |
Diameter 1 | 3/8" |
Details
Material | Nylon |
Application | 2/5" hole |
Finish | Black |
Type | Hole Plug |
Thickness | .42" |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Lock Set, Polished Brass (LEV01X)
- TRILOGY Lock Body Assembly (HW875CRR)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Satin Gold Solid Steel Bar Pull - 5003-160-SG (5003-160-SG-1)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/70 KD)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79841)
- MIDWEST FASTENER 3/4" Black Plastic Round Head Sheet Metal Plugs 8PK (75923)
- MIDWEST FASTENER 5/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69443)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- MIDWEST FASTENER 7/16" Steel Hole Plugs 20PK (66934)
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- FASTCAP Adhesive Cover Caps Unfinished Wood Mahogany 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.MG)
- Midwest Fastener Hole Plugs