Shop All Snap Buttons
Midwest Fastener
3/8" Birch Wood Flat Head Plugs 100PK
Mfr # 08886
Zoro # G802512609
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Flat Head Plug
- Application Flush Surface
- Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 08886
- Zoro # G802512609
- UPC # 738287088861
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Type | Screw Hole Button |
Material | Birch Wood |
Style | Flat Head Plug |
Application | Flush Surface |
Head Style | Flat |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0075)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWHIS050USA-050BX)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08724)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Plugs 40PK (66806)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 50PK (66805)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 100PK (08888)
- MIDWEST FASTENER #7 x 5/8" Nickel Single Stud Turn Buttons 2PK (932641)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Plugs 100PK (08935)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Screw Hole Buttons 100PK (08894)
- ZORO SELECT 0.312" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II150)
- Midwest Fastener Snap Buttons