Shop All Trigger Snaps
Midwest Fastener
3/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK
Mfr # 35765
Zoro # G102508685
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/8"
- Hardness 316
- Style Trigger Hook
- Type Snap Hook
Product Information
- Brand Midwest Fastener
- MFR # 35765
- Zoro # G102508685
- UPC # 738287357653
- Country of Origin Unknown
- Category Trigger Snaps
Dimensions
Diameter | 3/8" |
Details
Material | Stainless Steel |
Hardness | 316 |
Style | Trigger Hook |
Type | Snap Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C230CB)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610934N)
- SPEC Compression Spring, Music Wire, PK10, C07200961000M (C07200961000M)
- EKENA MILLWORK Pomeroy Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48POM)
- MIDWEST FASTENER 1/2" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35766)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35762)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- MIDWEST FASTENER 7/8" 316 Stainless Steel Fixed Trigger Snap Hooks (35764)
- MIDWEST FASTENER 1/2" Brass Swivel Eye Trigger Snap Hooks 10PK (52206)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35761)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- Midwest Fastener Trigger Snaps