Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-24 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 5 PK
Mfr # 33993
Zoro # G102507299
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-24
- Screw Length 1 in
- Drive Size 7/32 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 33993
- Zoro # G102507299
- UPC # 738287339932
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U51000.075.0275)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (ZR1532-316S)
- PRIME-LINE Sheet Metal Screw Self-Tap Pan Head, Sqr Drive #8 X 1/2in Zinc Plated Steel 50PK (9163796)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1-1/4 in W, 1-1/4 in H (WWG301250125072)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 3 PK (75991)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 6 PK (67466)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (79204)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 20 PK (72053)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 20 PK (72041)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72261)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 70 mm Length, 10 PK (M07080.160.0070)
- Midwest Fastener Socket Head Cap Screws