Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 5 PK
Mfr # 79193
Zoro # G202507472
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Drive Size 5/8 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 79193
- Zoro # G202507472
- UPC # 738287791938
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 3/4 in |
Drive Size | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M55080.120.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK (U34180.012.0046)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 4 PK (73784)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.043.0150)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (72127)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 2 PK (79196)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (79194)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Steel, 16 mm Length, 10 PK (75605)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 4 PK (67486)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74002)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.031.0300)
- Midwest Fastener Socket Head Cap Screws