Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK
Mfr # 79194
Zoro # G902507468
product price: $9.49
/pk 4, $2.37/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Drive Size 5/8 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 79194
- Zoro # G902507468
- UPC # 738287791945
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1 in |
Drive Size | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- HERITAGE Lynch Pin, 5/16"x1-1/2", Zinc Yellow (LP-312-1500)
- ZORO SELECT #4-40 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0062)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (72128)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK (79195)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72121)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-1/2 in Length, 5 PK (37108)
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Steel, 1/4 in Length, 10 PK (932467)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74206)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KFC)
- Midwest Fastener Socket Head Cap Screws