Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK
Mfr # 79195
Zoro # G902507475
product price: $7.19
/pk 3, $2.40/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Drive Size 5/8 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 79195
- Zoro # G902507475
- UPC # 738287791952
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1-1/2 in |
Drive Size | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 5/16 in H (WWG310187031212)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (N04360.037.0250)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.100.0700)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (72128)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (79194)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72122)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (79728)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72326)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (79842)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51060.031.0250)
- Midwest Fastener Socket Head Cap Screws