Shop All Valve Parts
Midwest Fastener
3/8"-16 x 7/16" Brass Coarse Thread Bleeder Caps 10PK
Mfr # 66566
Zoro # G702529264
product price: $14.19
/pk 10, $1.42/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 16 (Coarse)
- Type Bleeder Cap
- Diameter 1 3/8"
- Diameter 2 7/16"
Product Information
- Brand Midwest Fastener
- MFR # 66566
- Zoro # G702529264
- UPC # 738287665666
- Country of Origin India
- Category Valve Parts
Dimensions
Thread Size | 16 (Coarse) |
Diameter 1 | 3/8" |
Diameter 2 | 7/16" |
Details
Material | Brass |
Type | Bleeder Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNC01)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS220CF)
- WEATHERHEAD Multiple Shut-Off Valve (6708)
- DIXON Type B Lever Ring, 8 in, Steel, Domestic (LR3048)
- MIDWEST FASTENER 3/8"-24 x 7/16" Brass Fine Thread Bleeder Caps 10PK (66565)
- MIDWEST FASTENER 5/16"-24 x 3/8" Brass Fine Thread Bleeder Caps 10PK (66564)
- ALFA LAVAL Service Kit 2.5" Buna 361/371 (9613990082)
- ASCO 302305 Rebuild Kit 8210 Ac (302305)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- GARLOCK 1/8in x 20in Ring Gasket (3545)
- ALFA LAVAL Bushing Type 200 Actuators (40-4)
- Midwest Fastener Valves