Shop All Carriage Bolts
Midwest Fastener
3/8"-16 x 6" 18-8 Stainless Steel Coarse Thread Carriage Bolts 3PK
Mfr # 78904
Zoro # G202523229
product price: $13.49
/pk 3, $4.50/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 16 (Coarse)
- Material 18-8 Stainless Steel
- Neck Type Square
- Thread Length Full
- Head Style Carriage
Product Information
- Brand Midwest Fastener
- MFR # 78904
- Zoro # G202523229
- UPC # 738287789041
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 16 (Coarse) |
Fastener Length | 6 in |
Thread Length | Full |
Diameter 2 | 27/32" |
Diameter 1 | 3/8" |
Square-Depth | 7/32" |
Details
Material | 18-8 Stainless Steel |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (613973)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001GRY)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.031.0200)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07000.025.0200)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50608)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50609)
- MIDWEST FASTENER 3/8"-16 x 3" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50612)
- MIDWEST FASTENER 3/8"-16 x 3/4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 20PK (35221)
- MIDWEST FASTENER 3/8"-16 x 2-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01098)
- MIDWEST FASTENER 5/16"-18 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74128)
- NEWPORT FASTENERS 3/8-16 x 2 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 100PK (840262)
- Midwest Fastener Carriage Bolts