Shop All Set Screws
Midwest Fastener
3/8"-16 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK
Mfr # 79263
Zoro # G802511602
product price: $5.69
/pk 6, $0.95/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 79263
- Zoro # G802511602
- UPC # 738287792638
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0075)
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (U07000.150.0450)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/16in, Pln, PK100 (U39100.012.0043)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP214)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- MIDWEST FASTENER 3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75026)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60588)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70796)
- MIDWEST FASTENER 5/16"-18 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60585)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 6-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (987196-1000)
- Midwest Fastener Set Screws