Shop All Carriage Bolts
Midwest Fastener
3/8"-16 x 3-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK
Mfr # 31868
Zoro # G202518638
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 16 (Coarse)
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Midwest Fastener
- MFR # 31868
- Zoro # G202518638
- UPC # 738287318685
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 16 (Coarse) |
Fastener Length | 3-1/2 in |
Thread Length | Full |
Diameter 1 | 3/8" |
Diameter 2 | 27/32" |
Square-Depth | 7/32" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 5/32 in Shoulder Lg, 18-8 Stainless Steel (STR60118C02.5)
- HILLMAN 25PK XL Plaster Washer (41994)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91520)
- MIDWEST FASTENER 1/4"-20 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01059)
- MIDWEST FASTENER 1/2"-13 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 6PK (78921)
- MIDWEST FASTENER 3/8"-16 x 4-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 4PK (78902)
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01101)
- MIDWEST FASTENER 3/16-24 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01046)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3-1/2 In L, PK50 (U08320.025.0350)
- Midwest Fastener Carriage Bolts