Shop All Furniture Glides
Midwest Fastener
3/8"-16 x 3-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK
Mfr # 31802
Zoro # G402518421
product price: $10.89
/pk 4, $2.72/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Appliance
- Length 1 3-1/2"
- Diameter 3/8"
- Thread Size 16 (Coarse)
- Style Heavy Duty
Product Information
- Brand Midwest Fastener
- MFR # 31802
- Zoro # G402518421
- UPC # 738287318029
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 3-1/2" |
Diameter | 3/8" |
Thread Size | 16 (Coarse) |
Details
Application | Appliance |
Style | Heavy Duty |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Aramid Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-56)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- DELTANA Bright Chrome Spring Hinge (DSH35R526)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5000)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Cushioned Furniture Glides 6PK (66912)
- MIDWEST FASTENER 1/4" x 5/8" Plastic Insert Furniture Glides 20PK (66902)
- MIDWEST FASTENER 7/8" Domed Head Plastic Dome Tack Glides 1 12PK (76606)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1 in. Diameter 12 Pack (MP76730)
- Midwest Fastener Leveling Feet & Pads