Shop All Set Screws
Midwest Fastener
3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK
Mfr # 60594
Zoro # G102511623
original price:
$5.35
2% off
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 60594
- Zoro # G102511623
- UPC # 738287605945
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 2 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-24 X 3/4in Black Ox Coat Steel 50PK (9173508)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 7/16-14in. (5521-7)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (388624-100)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60592)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60591)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Square Head Set Screws 6PK (60593)
- MIDWEST FASTENER 5/8"-11 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70825)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71574)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71563)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x3/8, PK100 (U07820.025.0037)
- Midwest Fastener Set Screws