Shop All Set Screws
Midwest Fastener
3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK
Mfr # 60592
Zoro # G402511620
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 60592
- Zoro # G402511620
- UPC # 738287605921
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, 8 x 40mm, PK25 (M39000.080.0040)
- ZORO SELECT Barrel Bolt, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN6)
- ZORO SELECT Grade 2, 7/16 in Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (U08200.043.0200)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.8888)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Square Head Set Screws 6PK (60593)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60591)
- MIDWEST FASTENER 3/8"-24 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38934)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38445)
- BSC PREFERRED 18-8 Stainless Steel Nylon-Tip Set Screw 1/4-28 Thread Size 1/2 Long, 10PK (90291A859)
- Midwest Fastener Set Screws