Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in Length, 50 PK
Mfr # 09045
Zoro # G102507237
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 09045
- Zoro # G102507237
- UPC # 738287090451
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32923)
- GORILLA GLUE Constrctn Adhesive 2.5Oz (8020002)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (BSCN04-100)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (LWLIS0620USA-025BX)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (72106)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72058)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 6 PK (32863)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 20 PK (67387)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length, 10 PK (72285)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37F100KCS)
- Midwest Fastener Socket Head Cap Screws