Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK
Mfr # 72286
Zoro # G102508500
product price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 2 in
- Drive Size 7/32 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 72286
- Zoro # G102508500
- UPC # 738287722864
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.016.0087)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (2A)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel White Ruspert, 100 PK (54474)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (72061)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09016)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72121)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 12 PK (76012)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72062)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 5 PK (77036)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07410.050.0150)
- Midwest Fastener Socket Head Cap Screws