Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK
Mfr # 67462
Zoro # G902508229
product price: $6.49
/pk 6, $1.08/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 67462
- Zoro # G902508229
- UPC # 738287674620
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-7)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51007.062.0150)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 3 PK (931805)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (110SS1032)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (75982)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK (71447)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 15 PK (67526)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (34325)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (77033)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (74426)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (60058)
- Midwest Fastener Socket Head Cap Screws