Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK
Mfr # 67536
Zoro # G202507533
product price: $3.29
/pk 4, $0.82/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1 in
- Drive Size 7/32 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 67536
- Zoro # G202507533
- UPC # 738287675368
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.019.0125)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 25 PK (1312SS6)
- ARROW FASTENER Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (72127)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78646)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (60317)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (79207)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 6 PK (75575)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK (M07000.160.0120)
- Midwest Fastener Socket Head Cap Screws