Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK
Mfr # 72283
Zoro # G302508256
original price:
$7.79
10% off
new price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1-1/4 in
- Drive Size 7/32 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 72283
- Zoro # G302508256
- UPC # 738287722833
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Weather Resistant Coated Steel Hex Head Hex Drive, 100 PK (TXV12114)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 3 mm Shaft Dia (ME-003)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M6-1.00 Thread Size, 50 mm Lg, 100 PK (M01030.060.0050)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 20 PK (72094)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67557)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74004)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 6 PK (67466)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 100 PK (09007)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79567)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07470.040.0006)
- Midwest Fastener Socket Head Cap Screws